CFH 1 1/2 S

COMPARE

CFH 1 1/2 S

Description
CFH 1 1/2 S CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140510000

BDI # 1402468

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22576

Price Inventory : Available to order
Loading Price
QTY