CF 1 3/8 SB

COMPARE

CF 1 3/8 SB

Description
CF 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130112000

BDI # 343950

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20700

Price Inventory : In stock
Loading Price
QTY
CF 1 3/8 S

COMPARE

CF 1 3/8 S

Description
CF 1 3/8 S CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130110000

BDI # 343949

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20699

Price Inventory : Available to order
Loading Price
QTY
CYR 1 3/8 S

COMPARE

CYR 1 3/8 S

Description
CYR 1 3/8 S CAM FOLLOWER BEARING ; 3/8" BORE 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 4130110000

BDI # 344122

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21259

Price Inventory : Available to order
Loading Price
QTY