CCFE 2 1/2 SB
Description
CCFE 2 1/2 SB CAM FOLLOWER BEARING ; 1/2-4 INCH
Part # 2241212000
BDI # 343913
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20350
CFH 2 1/4 S
Description
CFH 2 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2220510000
BDI # 347169
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22606
CCF 2 1/2 S
Description
CCF 2 1/2 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2241110000
BDI # 343876
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20802
CF 1/2 B
Description
CF 1/2 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2020102000
BDI # 343960
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
20596
CCYR 1 3/4
Description
CCYR 1 3/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 3/4-4 INCH
Part # 4160500000
BDI # 344092
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
589162