Page 1 of 2

Next

Compare
CF 2 1/4 B

COMPARE

CF 2 1/4 B

Description
CF 2 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2220102000

BDI # 343981

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement
Global Part Number GPN: 20780

Price Inventory : Available to order
Loading Price
QTY
CF 2 1/4 S

COMPARE

CF 2 1/4 S

Description
CF 2 1/4 S CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2220110000

BDI # 343982

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20781

Price Inventory : Available to order
Loading Price
QTY
CYR 2 1/4 S

COMPARE

CYR 2 1/4 S

Description
CYR 2 1/4 S CAM FOLLOWER BEARING ; 5/8" BORE 2-1/4" RLR DIA 1-1/4" RLR WID

MCGILL

Part # 4220110000

BDI # 344134

Features

Roller Width - Inch: 1.25
Roller Width - Millimeter: 31.75
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21273

Price Inventory : Available to order
Loading Price
QTY
CF 2 1/4 SB

COMPARE

CF 2 1/4 SB

Description
CF 2 1/4 SB CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2220112000

BDI # 343983

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20782

Price Inventory : Available to order
Loading Price
QTY
CFH 2 1/4 SB

COMPARE

CFH 2 1/4 SB

Description
CFH 2 1/4 SB CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD

MCGILL

Part # 2220512000

BDI # 347170

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22607

Price Inventory : Available to order
Loading Price
QTY