MCFE 52 SX
Description
MCFE 52 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652031301
BDI # 344896
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590721
MCFE 47 SB
Description
MCFE 47 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1647035001
BDI # 344889
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
590864
MCFE 52 SB
Description
MCFE 52 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1652031401
BDI # 344894
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20515
MCFE 47 SBX
Description
MCFE 47 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1647035101
BDI # 344890
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20512
MCFE 47 SX
Description
MCFE 47 SX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1647031101
BDI # 344891
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
590865