7204CYDUP4
Description
7204CYDUP4 ANGULAR CONTACT BALL BEARING ; 20MM BORE 47MM OD 28MM WD SR AC OPEN
Part # 7204CYDUP4BNLS
BDI # 665255
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring