7204CYDUP4

COMPARE

7204CYDUP4

Description
7204CYDUP4 ANGULAR CONTACT BALL BEARING ; 20MM BORE 47MM OD 28MM WD SR AC OPEN

NACHI

Part # 7204CYDUP4BNLS

BDI # 665255

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
5201ZZ

COMPARE

5201ZZ

Description
5201ZZ ; POR

NACHI

Part # 5201 ZZ

BDI # 664603

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256728
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY