5200ZZ
Description
5200ZZ ANGULAR CONTACT BALL BEARING ; 10MM BORE 30MM OD 14.3MM WD DR
Part # 5200ZZBV2S
BDI # 664599
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256725
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
R12ZZ
Description
R12 ZZ BALL BEARING ; 3/4" BORE 1-5/8" OD 7/16" WD SR
Part # 77R12BSXM
BDI # 665341
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264992
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6009ZZE C3
Description
6009ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 45MM BORE 75MM OD 16MM WD
Part # 6009ZZEC3BSXM
BDI # 664728
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264518
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004ZZE C3
Description
6004ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 20MM BORE 42MM OD 12MM WD
Part # 6004ZZEC3BXMM
BDI # 664699
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264496
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No