6204ZZENR
Description
6204ZZENR DEEP GROOVE RADIAL BALL BRG ; 6200 SERIES
Part # 6204ZZENRBSXM
BDI # 664861
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264827
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6206ZZE C3
Description
6206ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206ZZEC3BXMM
BDI # 664872
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264609
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6306ZZENR
Description
6306ZZENR DEEP GROOVE RADIAL BALL BRG ; 6300 SERIES
Part # 6306ZZENRBSXM
BDI # 665030
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264882
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6001ZZE C3
Description
6001ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 12MM BORE 28MM OD 8MM WD
Part # 6001ZZEC3BXMM
BDI # 664685
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264484
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264795
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes