6201ZZE C3

COMPARE

6201ZZE C3

Description
6201ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 12MM BORE 32MM OD 10MM WD

NACHI

Part # 6201ZZEC3BXMM

BDI # 664835

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264589
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY