5881VMF53
Description
5881VMF53 FLANGED RADIAL BEARING ; 1/2" BORE 1-3/8" OD 0.463" WD 10/PAK
Part # 5881VMF53
BDI # 795955
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.76
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
5418VMF53
Description
5418VMF53 FLANGED RADIAL BEARING ; 1" BORE 2" OD 0.572" WD SR OPEN 10/PAK
Part # 5418VMF53
BDI # 795950
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.529
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
5891VMF53
Description
5891VMF53 FLANGED RADIAL BEARING ; SINGLE ROW UNGROUND CS 10/PAK
Part # 5891VMF53
BDI # 15069358
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15.113
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
5561VBF53
Description
5561VBF53 FLANGED RADIAL BEARING ; SINGLE ROW UNGROUND CS 10/PAK
Part # 5561VBF53
BDI # 15069337
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Agricultural Bearing | Unground | Flanged Outer Ring | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.687
Maximum Capacity / Filling Slot:
No
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
N6906BTNTG18
Description
N6906BTNTG18 FLANGED BLK RADIAL BEARING ; 3/8" BORE 29/32" OD 5/16" WD
Part # N6906BTNTG18
BDI # 796059
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269732
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No