6202VVC3
Description
6202VVC3 DEEP GROOVE BALL BRG ; 15MM BOREX35MM ODX11MM W 1-ROW
Part # 6202VVC3
BDI # 1412866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5872
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208DDUC3
Description
6208DDUC3 DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208DDUC3
BDI # 1412906
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5957
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6906VV
Description
6906VV DEEP GROOVE BALL BRG ; 30MM BOREX47MM ODX9MM W 1-ROW
Part # 6906VV
BDI # 1187059
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5425
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6319DDUC3
Description
6319DDUC3 DEEP GROOVE BALL BRG ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # 6319DDUC3
BDI # 1186923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5911
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R16VVC3
Description
R16VVC3 DEEP GROOVE BALL BRG ; 1" BOREX2" ODX3/8 " W 1-ROW
Part # R16VVC3
BDI # 1193072
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5507
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No