2204-2RSTN

COMPARE

2204-2RSTN

Description
2204-2RSTN SELF ALIGNING BALL BRG ; 20MM BOREX47MM ODX18MM W 2-ROW

NSK

Part # 2204-2RSTN

BDI # 1412632

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY