21309EAE4C3
Description
21309EAE4C3 SPHERICAL ROLLER BRG ; 45MM BOREX100MM ODX25MM W 2-ROW
Part # 21309EAE4C3
BDI # 1183894
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7204BYG
Description
7204BYG ANGULAR CONTACT BALL BRG ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 7204BYG
BDI # 1187469
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254175
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)