6204VVNR
Description
6204VVNR DEEP GROOVE BALL BRG ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204VVNR
BDI # 1186431
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5853
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256583
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256684
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5309NRTNC3
Description
5309NRTNC3 ANGULAR CONTACT BALL BEARING ; 45MM BOREX100MM ODX39.7MM W 2-ROW
Part # 5309NRTNC3
BDI # 1185997
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256689
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)