7004CTRDULP4Y
Description
7004CTRDULP4Y PRECISION AC BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 7004CTRDULP4Y
BDI # 22998009
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
5200JZZ
Description
5200JZZ ANGULAR CONTACT BALL BEARING ; 10MM BOREX30MM ODX14.3MM W 2-ROW
Part # 5200JZZ
BDI # 1185853
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256555
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)