2202-2RSTN
Description
2202-2RSTN SELF ALIGNING BALL BRG ; 15MM BOREX35MM ODX14MM W 2-ROW
Part # 2202-2RSTN
BDI # 1412629
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing