70BER19STXV1VSUELP3
Description
70BER19STXV1VSUELP3, HIGH SPEED ANGULAR CONTACT, SINGLE (SMARTCATALOG)
Part # 70BER19STXV1VSUELP3
BDI # 25264458
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring