Page 1 of 2

Next

Compare
NN4940KCC1P5

COMPARE

NN4940KCC1P5

Description
NN4940KCC1P5 CYLINDRICAL ROLLER BRG

NSK

Part # NN4940KCC1P5

BDI # 17760750

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2232EMC3P5U2

COMPARE

NU2232EMC3P5U2

Description
NU2232EMC3P5U2 CYLINDRICAL ROLLER BRG

NSK

Part # NU2232EMC3P5U2

BDI # 21733856

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU206EMP5

COMPARE

NU206EMP5

Description
NU206EMP5 CYLINDRICAL ROLLER BRG

NSK

Part # NU206EMP5

BDI # 17760896

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3011TBCC1P5

COMPARE

NN3011TBCC1P5

Description
NN3011TBCC1P5 CYLINDRICAL ROLLER BRG

NSK

Part # NN3011TBCC1P5

BDI # 17760851

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: PPS Resin
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N1030CCG33P5

COMPARE

N1030CCG33P5

Description
N1030CCG33P5 CYLINDRICAL ROLLER BRG

NSK

Part # N1030CCG33P5

BDI # 17760712

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY