6205ZZC3/EM
Description
6205ZZC3/EM DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC3/EM
BDI # 1206491
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6308ZZC3/EM
Description
6308ZZC3/EM DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM W DOUBLE SHIELDED
Part # 6308ZZC3/EM
BDI # 1208399
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6209ZZC3/EM
Description
6209ZZC3/EM DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM W DOUBLE SHIELDED
Part # 6209ZZC3/EM
BDI # 1206923
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
527
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306ZZC3/EM
Description
6306ZZC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 72MM OD 19MM W DOUBLE SHIELDED
Part # 6306ZZC3/EM
BDI # 1208234
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259030
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206ZZC3/EM
Description
6206ZZC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SHIELDED
Part # 6206ZZC3/EM
BDI # 1206620
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No