6904LLU
Description
6904LLU DEEP GROOVE BALL BEARING ; 20MM ID 37MM OD 9MM W DOUBLE SEALED
Part # 6904LLU
BDI # 17145616
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258910
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211C3
Description
6211C3 DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W OPEN
Part # 6211C3
BDI # 1207015
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6907
Description
6907 DEEP GROOVE BALL BEARING ; 35MM ID 55MM OD 10MM W OPEN
Part # 6907
BDI # 1209796
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259093
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU1026C3
Description
NU1026C3 CYLINDRICAL ROLLER BEARING ; 130MMX200MMX33MM
Part # NU1026C3
BDI # 1226302
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6311ZZC3/EM
Description
6311ZZC3/EM DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM W DOUBLE SHIELDED
Part # 6311ZZC3/EM
BDI # 1208605
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
636
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No