UCP205-100D1
Description
UCP205-100D1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT
Part # UCP205-100D1
BDI # 1233950
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
514629
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCPX15-215D1
Description
UCPX15-215D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCPX15-215D1
BDI # 1234709
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Global Part Number GPN:
514655
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP212-207D1
Description
UCP212-207D1 PILLOW BLOCK BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HT
Part # UCP212-207D1
BDI # 1234114
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Other Features:
Single Row
Global Part Number GPN:
514583
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UEL211-200D1
Description
UEL211-200D1 INSERT BEARING ; 2"ID 3.937"OD 2.811"W ECCENCTRIC COLLAR
Part # UEL211-200D1
BDI # 1235209
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.4
Outer Race Profile:
Spherical
Global Part Number GPN:
564794
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95