AEL205-100D1

COMPARE

AEL205-100D1

Description
AEL205-100D1 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD

NTN

Part # AEL205-100D1

BDI # 1214000

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31
Outer Race Profile: Spherical
Global Part Number GPN: 564266
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
AELS205-100D1

COMPARE

AELS205-100D1

Description
AELS205-100D1 INSERT BALL BEARING ; 1" BORE NARROW IR 0.591" OR WID

NTN

Part # AELS205-100D1

BDI # 1214191

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
NPC107RPC

COMPARE

NPC107RPC

Description
NPC107RPC INSERT BEARING ; 1.4375"ID 2.8346"OD 1.5315"W ECCENTRIC

NTN

Part # NPC107RPC

BDI # 1226209

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY