UC207-104D1
Description
UC207-104D1 INSERT BEARING ; 1.25"ID 2.8346"OD 1.689"W SET SCREW
Part # UC207-104D1
BDI # 1231958
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564649
Mounting Method:
Set Screw
AELS204-012N
Description
AELS204-012N INSERT BEARING ; 0.75IN IDX1.8504IN ODX0.8465IN WD
Part # AELS204-012N
BDI # 1214181
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
UC202-010D1
Description
UC202-010D1 INSERT BEARING ; 0.625"ID 1.8504"OD
Part # UC202-010D1
BDI # 1231874
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
564622
Mounting Method:
Set Screw
AS205-100D1
Description
AS205-100D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AS205-100D1
BDI # 1214696
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Spherical
Global Part Number GPN:
564359
Mounting Method:
Set Screw
UC206-103D1
Description
UC206-103D1 INSERT BEARING ; 1.1875"ID 2.4409"OD 1.5"W SET SCREW
Part # UC206-103D1
BDI # 1231937
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564638
Mounting Method:
Set Screw