UELFU-2.7/16
Description
UELFU-2.7/16 FLANGED BLOCK BEARING ; 2-7/16" BORE 7.9" BOLT CIRCLE 4 HOLE
Part # UELFU-2.7/16
BDI # 1235376
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race
Global Part Number GPN:
552339
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
202
AEL202-010D1
Description
AEL202-010D1 INSERT BEARING ; STANDARD CLASS INSERTS
Part # AEL202-010D1
BDI # 1213983
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564250
Mounting Method:
Eccentric Collar
UELPL-1.5/16
Description
UELPL-1.5/16 PILLOW BLOCK BEARING ; ULTRA CLASS COMPLETE
Part # UELPL-1.5/16
BDI # 1235513
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.1
Other Features:
Single Row | Low Base
Global Part Number GPN:
514462
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UELFU-1.11/16
Description
UELFU-1.11/16 FLANGED BLOCK BEARING ; CAST IRON
Part # UELFU-1.11/16
BDI # 1235359
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.3
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race
Global Part Number GPN:
552356
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
AELS204-012D1NR
Description
AELS204-012D1NR INSERT BEARING ; 3/4" BORE NARROW IR 0.551" OR WID
Part # AELS204-012D1NR
BDI # 1214179
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
14
Other Features:
Single Row | Light Duty | Steel Cage | Has Trash Guard
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar