Features
Component:
Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
67720
7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
4T-46720
Description
4T-46720 TAPERED RLR BRG CUP ; SGL 8.875"X1.3125" STL
Part # 46720
BDI # 17141711
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Outside Diameter - Millimeter:
225.425
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
46720
4T-HH224310
Description
4T-HH224310 TAPERED RLR BRG CUP ; SGL 8.375"X2.125" STL
Part # HH224310
BDI # 17147510
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
HH224310
LM742710
Description
LM742710 TAPERED RLR BRG CUP ; SGL 11.25"X1.375" STL
Part # LM742710
BDI # 17147848
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
644529
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
LM742710