UC207D1
Description
UC207D1 INSERT BEARING ; 35MM ID 72MM OD 42.9MM W SET SCREW
Part # UC207D1
BDI # 1231974
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
20
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.9
Outer Race Profile:
Spherical
Global Part Number GPN:
564654
Mounting Method:
Set Screw
SUCFBL205-16CCFG1
Description
SUCFBL205-16CCFG1 FLANGED BLOCK BEARING ; 1"ID 3-BOLT FOOD GRADE SOLID LUBE
Part # SUCFBL205-16CCFG1
BDI # 21563140
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Length Thru Bore - Inch:
1.339
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
SUCP207-23FG1
Description
SUCP207-23FG1 PILLOW BLOCK BALL BEARING ; SS FOOD GRADE SOLID LUBE
Part # SUCP207-23FG1
BDI # 20393458
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6