6005LLU
Description
6005LLU DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM W DOUBLE SEALED
Part # 6005LLU
BDI # 1204622
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206LLBC3/EM
Description
6206LLBC3/EM DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED
Part # 6206LLBC3/EM
BDI # 1206551
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
398
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202LLU/15.875C3
Description
6202LLU/15.875C3 DEEP GROOVE BALL BRG ; 15.875MM ID 35MM OD 11MM W DOUBLE SEALED
Part # 6202LLU/15.875C3
BDI # 1206017
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
986
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HK2520LL
Description
HK2520LL NEEDLE RLR BRG ; NON RETURNABLE 25MMX32MMX20MM
Part # HK2520LL
BDI # 1219999
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
132
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No