5211CLLU
Description
5211CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 55MM ID 100MM OD 33.3MM W
Part # 5211CLLU
BDI # 17143240
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5200CLLU
Description
5200CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 10MM ID 30MM OD 14.3MM W
Part # 5200CLLU
BDI # 1203554
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W5206SLLDCS06
Description
W5206SLLDCS06 ANGULAR CONTACT BALL BRG ; 30MM ID 62MM OD
Part # W5206SLLDCS06
BDI # 17151629
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Exxon Polyrex EM Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W5207LLUC3
Description
W5207LLUC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5207LLUC3
BDI # 1413515
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Nitrile Friction Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5208CLLU
Description
5208CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 80MM OD 30.2MM W
Part # 5208CLLU
BDI # 1203659
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Shell Alvania 2 Prelubricated
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)