7309BGC3
Description
7309BGC3 ANGULAR CONTACT BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN
Part # 7309BGC3
BDI # 1213253
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
5309C3
Description
5309C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 100MM OD 39.7MM W
Part # 5309C3
BDI # 1203855
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256992
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307
Description
5307 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 35MM ID 80MM OD 34.9MM W OPEN
Part # 5307
BDI # 1203825
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256983
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W5207LLUAC3
Description
W5207LLUAC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # W5207LLUAC3
BDI # 1237781
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Polyacrylic Friction Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308C3
Description
5308C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 90MM OD 36.5MM W OPEN
Part # 5308C3
BDI # 1203842
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256989
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)