HSB022CDTBT/GNP4
Description
HSB022CDTBT/GNP4 ANG CONT BALL BRG ; NON RETURNABLE 110MMX170MMX112MM
Part # HSB022CDTBT/GNP4
BDI # 1220423
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Brass
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
R1743C3
Description
R1743C3 CYLINDRICAL ROLLER BEARING ; 85MM ID 200MM OD 101MM W
Part # R1743C3
BDI # 1228344
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Double Cup
Width - Millimeter:
101.6
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Carburized Steel Case
Precision Class:
Standard
Width - Inch:
4
Basic Number:
854
HSE022CDTBT/GNP4
Description
HSE022CDTBT/GNP4 ANGULAR CONTACT BRG (SMARTCATALOG)
Part # HSE022CDTBT/GNP4
BDI # 25266754
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Component:
Double Cup
Width - Millimeter:
104.775
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Heavy Duty
Precision Class:
Standard
Width - Inch:
4.125
Basic Number:
HH221410D