Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6310LLHAP6C3
Description
6310LLHAP6C3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W
Part # 6310LLHAP6C3
BDI # 17144873
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Prelubricant
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6207LLHAP63E/L453QMP
Description
6207LLHAP63E/L453QMP ; POR PRECISION BALL BEARING
Part # 6207LLHAP63E/L453QMP
BDI # 1206677
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Prelubricant
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6205LLHAP63E/L453QMP
Description
6205LLHAP63E/L453QMP ; POR
Part # 6205LLHAP63E/L453QMP
BDI # 1206427
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance | Prelubricant
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable