Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453225
Number of Rows of Rollers:
Single Row
N1009HSCS08P4
Description
N1009HSCS08P4 CYL RLR BRG ; NON RETURNABLE 45MMX75MMX16MM
Part # N1009HSCS08P4
BDI # 1224167
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing | High Speed Specification
Global Part Number GPN:
453223
Number of Rows of Rollers:
Single Row
N1012HSKC0NAP4
Description
N1012HSKC0NAP4 CYL RLR BRG ; 60MMX95MMX18MM
Part # N1012HSKC0NAP4
BDI # 1224176
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing | High Speed Specification
Global Part Number GPN:
566419
Number of Rows of Rollers:
Single Row
N1011HSKC1NAP4
Description
N1011HSKC1NAP4 CYL RLR BRG ; 55MMX90MMX18MM
Part # N1011HSKC1NAP4
BDI # 21519204
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3005KC1NAP4
Description
NN3005KC1NAP4 CYL RLR BRG ; 25MMX47MMX16MM TAPRD BORE
Part # NN3005KC1NAP4
BDI # 1226009
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453529
Number of Rows of Rollers:
Double Row