N1020HSCS12P4
Description
N1020HSCS12P4 CYLINDRICAL ROLLER BEARING ; 100MMX150MMX24MM
Part # N1020HSCS12P4
BDI # 1224196
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing | High Speed Specification
Global Part Number GPN:
453234
Number of Rows of Rollers:
Single Row
NN3010KC1NAP4
Description
NN3010KC1NAP4 CYLINDRICAL ROLLER BEARING ; 50MMX80MMX23MM TAPRD BORE
Part # NN3010KC1NAP4
BDI # 1226030
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453536
Number of Rows of Rollers:
Double Row
NN3010KC9NAP4
Description
NN3010KC9NAP4 CYLINDRICAL ROLLER BEARING ; 50MMX80MMX23MM
Part # NN3010KC9NAP4
BDI # 1226032
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453538
Number of Rows of Rollers:
Double Row
N1014HSCS15P4
Description
N1014HSCS15P4 CYL RLR BRG ; 70MMX110MMX20MM
Part # N1014HSCS15P4
BDI # 1224178
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N1016KD1C1NAP4
Description
N1016KD1C1NAP4 CYL RLR BRG ; NON RETURNABLE 80MMX125MMX22MM
Part # N1016KD1C1NAP4
BDI # 1224187
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No