NN3028KC1NAP4
Description
NN3028KC1NAP4 CYLINDRICAL ROLLER BEARING ; 140MMX210MMX53MM TAPRD BORE
Part # NN3028KC1NAP4
BDI # 1226142
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453588
Number of Rows of Rollers:
Double Row
NN3032KC1NAP4
Description
NN3032KC1NAP4 CYLINDRICAL ROLLER BEARING ; 160MMX240MMX60MM
Part # NN3032KC1NAP4
BDI # 1226148
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453592
Number of Rows of Rollers:
Double Row
NN3036KC1NAP4
Description
NN3036KC1NAP4 CYLINDRICAL ROLLER BEARING ; 180MMX280MMX74MM TAPRD BORE
Part # NN3036KC1NAP4
BDI # 1226156
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3026KC1NAP4
Description
NN3026KC1NAP4 CYLINDRICAL ROLLER BEARING ; 130MMX200MMX52MM TAPRD BORE
Part # NN3026KC1NAP4
BDI # 1226136
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453585
Number of Rows of Rollers:
Double Row
NN3028T2KC1NAP4
Description
NN3028T2KC1NAP4 PREC CYLDR RLR BRG ; NON RETURNABLE 140MM X 210MM X 53MM
Part # NN3028T2KC1NAP4
BDI # 25266089
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No