608ZZ/7.938C3PX2
Description
608ZZ/7.938C3PX2 BALL BEARING ; SINGLE ROW
Part # 608ZZ/7.938C3PX2
BDI # 20891044
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6310LLBACS46PX2/#01
Description
6310LLBACS46PX2/#01 DEEP GROOVE BALL BRG
Part # 6310LLBACS46PX2/ 01
BDI # 17144868
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6009D2PX9V21
Description
6009D2PX9V21 DEEP GROOVE BALL BEARING ; 45MM ID 75MM OD 16MM W OPEN
Part # 6009D2PX9V21
BDI # 1204895
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable
EC-6303LLUCS22PX#02
Description
EC-6303LLUCS22PX#02 BALL BEARING
Part # EC-6303LLUCS22PX 02
BDI # 17146995
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
EC-6213PX4V6
Description
EC-6213PX4V6 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM W
Part # EC-6213PX4V6
BDI # 17146994
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Tight Adjustment on the Outer Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable