Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Screwdriver Slot
KRV22FLL
Description
KRV22FLL CAM FOLLOWER BRG ; 22MM ODXM10X1.25 STUD 36MM OAL
Part # KRV22FLL
BDI # 20392916
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Caged