Page 1 of 2

Next

Compare
KR19FLL

COMPARE

KR19FLL

Description
KR19FLL CAM FOLLOWER BRG ; CROWNED 19MM OD

NTN

Part # KR19FLL

BDI # 20392910

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR19LL

COMPARE

KR19LL

Description
KR19LL ; NEEDLE ROLLER BEARING

NTN

Part # KR19LL

BDI # 1221569

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV19CLL

COMPARE

KRV19CLL

Description
NTN KRV19CLL

NTN

Part # KRV19CLL

BDI # 15070751

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV19FLL

COMPARE

KRV19FLL

Description
KRV19FLL CAM FOLLOWER BEARING ; 19MM OD 12MM ROLLER W 8MM STUD DIA

NTN

Part # KRV19FLL

BDI # 21993658

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR19XLL

COMPARE

KR19XLL

Description
KR19XLL CAM FOLLOWER BRG ; 19MM OD 12MM ROLLER W

NTN

Part # KR19XLL

BDI # 1221573

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY