7309BGC3
Description
7309BGC3 ANGULAR CONTACT BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN
Part # 7309BGC3
BDI # 1213253
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cone
Width - Millimeter:
30.048
Inch - Metric:
Inch
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.183
Basic Number:
3982
Features
Component:
Cup
Width - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.063
Basic Number:
522
22214EAW33C3
Description
22214EAW33C3 SPHERICAL ROLLER BEARING ; 55MMX125MMX31MM RND BORE
Part # 22214EAW33C3
BDI # 1198270
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Global Part Number GPN:
644047
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
4535