S 32 L
Description
S 32 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" DIA 5/8" WIDTH
Part # S32L
BDI # 795093
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Screwdriver Slot | Adjustable