RBC 1 3/4

COMPARE

RBC 1 3/4

Description
RBC 1 3/4 CAM FOLLOWER BEARING ; 1-3/4" ROLLER DIA 1" ROLLER WIDTH

RBC BEARINGS

Part # RBC13/4

BDI # 795021

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY
Y 60 L

COMPARE

Y 60 L

Description
Y 60 L CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" DIA 1" WIDTH

RBC BEARINGS

Part # Y60L

BDI # 795201

Features

Roller Width - Inch: 1
Roller Width - Millimeter: 25.4
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 12.7
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
S 16 LW

COMPARE

S 16 LW

Description
S 16 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1/2" DIA 3/8" WIDTH

RBC BEARINGS

Part # S16LW

BDI # 795074

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Roller Diameter - Inch: 0.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
S 24 LW

COMPARE

S 24 LW

Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH

RBC BEARINGS

Part # S24LW

BDI # 795086

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
Y 24 L

COMPARE

Y 24 L

Description
Y 24 L CAM FOLLOWER BEARING ; 1/4" BORE 3/4" DIA 1/2" WIDTH

RBC BEARINGS

Part # Y24L

BDI # 1403734

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 6.35
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY