Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Brass
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
4 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
ATF-10
Description
ATF-10 AIRFRAME NEEDLE ROLLER BEARING ; 0.625IN ID X 1.5IN OD X 0.75IN WD
Part # ATF10
BDI # 794593
KP10AFS464
Description
KP10AFS464 AIRFRAME CONT BALL BRG ; 5/8"X1-3/8"X11/32" 2 SEAL
Part # KP10AFS464
BDI # 795656
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Housing Width - Millimeter:
25.4
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
1-1/4-12 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Brass
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
4 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing