KSP8FS428
Description
KSP8FS428 AIRFRAME CONT BALL BRG ; 0.5"X1.687"X0.62" SGL ROW
Part # KSP8FS428
BDI # 794385
CY 56 L
Description
CY 56 L CAM FOLLOWER BEARING ; YOKE 1.75IN DIA 0.5IN BORE CROWNED
Part # CY56L
BDI # 794946
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
12.7
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Rolling Element:
Needle Bearing
ATL-8
Description
ATL-8 AIRFRAME NEEDLE ROLLER BEARING ; AIRFRAME DOUBLE ROW
Part # ATL8
BDI # 794606
KP5FS428
Description
KP5FS428 AIRFRAME CONT BALL BRG ; 0.3125"X1.25"X0.558"
Part # KP5FS428
BDI # 794361
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
KP8FS464
Description
KP8FS464 AIRFRAME CONT BALL BRG ; 1/2"X1-11/16"X1/2" SR 2 SEAL
Part # KP8FS464
BDI # 794366
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Airframe Control | Prelubricated | PTFE Seal | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.688
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium