KA030XP0
Description
KA030XP0 THIN SECTION BALL BEARING ; 0.25" X 0.25" STEEL
Part # KA030XP0-RBC
BDI # 797106
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
SJ 7314
Description
SJ 7314 PITCHLIGN NEEDLE ROLLER BEARING ; 1-3/4" BORE 2-5/16" OD 1" WID
Part # SJ7314
BDI # 796186
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Precision Ground
Self Aligning:
No