Page 1 of 6

Next

Compare
RBC 2 1/2

COMPARE

RBC 2 1/2

Description
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH

RBC BEARINGS

Part # RBC21/2

BDI # 795026

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : In stock
Loading Price
QTY
S 80 L

COMPARE

S 80 L

Description
S 80 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 2-1/2" DIA 1-1/2" WIDTH

RBC BEARINGS

Part # S80L

BDI # 795133

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Screwdriver Slot | Adjustable

Price Inventory : Available to order
Loading Price
QTY
PTR 2 1/2

COMPARE

PTR 2 1/2

Description
PTR 2 1/2 TRACK ROLLER

RBC BEARINGS

Part # PTR21/2

BDI # 23207905

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
PTRY 2 1/2

COMPARE

PTRY 2 1/2

Description
PTRY 2 1/2 TRACK ROLLER ; 2.5" RLR DIA YOKE STYLE TRB TYPE

RBC BEARINGS

Part # PTRY21/2

BDI # 23207596

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 19.05
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
PTRE 2 1/2

COMPARE

PTRE 2 1/2

Description
PTRE 2 1/2 TRACK ROLLER ; 2-1/2" RLR DIA STUD TYPE

RBC BEARINGS

Part # PTRE21/2

BDI # 23209407

Features

Roller Width - Inch: 1.688
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Roller Width - Millimeter: 42.875

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY