2207U
Description
2207U INSERT ROLLER BEARING ; 2-7/16" ID X 110MM OD X 1-3/4" WD
Part # 7555710
BDI # 18139525
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
89.154
Length Thru Bore - Inch:
3.51
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
MCS-6215
Description
MCS-6215 CARTRIDGE ROLLER BEARING ; 2.938" BORE STEEL
Part # MCS-6215
BDI # 21474000
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.407
Length Thru Bore - Millimeter:
115.087
Length Thru Bore - Inch:
4.531
Other Features:
Double Row | Self Aligning | Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion