ZEP2207
Description
ZEP 2207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 7561030
BDI # 18147664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502034
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZT82207
Description
ZT8 2207 TAKE-UP ROLLER BEARING ; 2-7/16" BORE 1-1/16" SLOT WID
Part # 7552030
BDI # 18149015
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Global Part Number GPN:
677854
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
KBR5200G
Description
KBR5200G FLANGED CARTRIDGE ROLLER BRG ; 2" BORE 6.1" BOLT CIRCLE 4 HOLE
Part # 7568243
BDI # 18143585
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Nominal Bolt Circle Diameter Round - Inch:
6.1
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
553059
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZB2207
Description
ZB 2207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 7551690
BDI # 18147239
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556019
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
171.5
ZA2203
Description
ZA 2203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2-HOLE
Part # 7550990
BDI # 18146898
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502367
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2