ZEF2207
Description
ZEF 2207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 7561110
BDI # 18148065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555752
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
193
ZF5108
Description
ZF 5108 FLANGED BLOCK ROLLER BEARING ; 1-1/2" SHAFT DIA
Part # 7552190
BDI # 18147875
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Nominal Bolt Circle Diameter Round - Inch:
5.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
554513
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
140
ZEP2300
Description
ZEP2300 PILLOW BLOCK ROLLER BEARING ; 3" SHAFT DIA
Part # 7561065
BDI # 18147740
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502020
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZEP5207
Description
ZEP5207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 7566058
BDI # 18148242
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Double Collar
Global Part Number GPN:
502002
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
BMBR5060MM
Description
BMBR5060MM FLANGED CARTRIDGE ROLLER BRG ; 60MM SHAFT DIA
Part # 7568233
BDI # 18142897
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
111.12
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw | Two Auxiliary End Cap
Global Part Number GPN:
554411
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar