Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33.274
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
73.152
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
30.226
Inch - Metric:
Inch
Outside Diameter - Inch:
2.376
Length Thru Bore - Millimeter:
65.278
Length Thru Bore - Inch:
2.57
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2104U
Description
2104U INSERT ROLLER BEARING ; 1.25" ID X 2.6275" OD X 1.31" WD
Part # 7555510
BDI # 18139823
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33.274
Inch - Metric:
Inch
Outside Diameter - Inch:
2.628
Length Thru Bore - Millimeter:
68.326
Length Thru Bore - Inch:
2.69
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33.274
Other Features:
Single Set Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
2.626
Length Thru Bore - Millimeter:
68.326
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.189
Inch - Metric:
Inch
Material:
Duralon
Outside Diameter - Inch:
2.189
Length Thru Bore - Millimeter:
254
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
55.601