Page 1 of 658

Next

Compare

COMPARE

SF1.1/2EC

Description
SF1.1/2EC FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF1.1/2EC

BDI # 1193803

Price Inventory : In stock
Loading Price
QTY
MSF1.1/2

COMPARE

MSF1.1/2

Description
MSF1.1/2 FLANGE MOUNTED UNIT ; 4-BOLT 1-1/2" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF1.1/2

BDI # 1191177

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.8

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6309TBR12P4

COMPARE

6309TBR12P4

Description
6309TBR12P4 PRECISION DEEP GRV BALL BRG ; 45MM BORE 100MM OD 25MM W 1-ROW

RHP BEARING

Part # 6309TBR12P4

BDI # 1186798

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : In stock
Loading Price
QTY
SF1.7/16DEC

COMPARE

SF1.7/16DEC

Description
SF1.7/16DEC FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF1.7/16DEC

BDI # 1193834

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.181
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
SNP30DEC

COMPARE

SNP30DEC

Description
SNP30DEC PILLOW BLOCK MOUNTED UNIT ; SELF-LUBE SHORT BASE CAST IRON

RHP BEARING

Part # SNP30DEC

BDI # 1194490

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2.6

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : In stock
Loading Price
QTY